Cylindrical roller bearing
Inner diameter | 20 mm |
---|---|
Outer diameter | 52 mm |
Width | 21 mm |
Logistics dimensions (L x W x H) | 45x270x270 mm |
---|---|
Logistic Weight | 12000 g |
Inner diameter | 20 mm |
Outer diameter | 52 mm |
Width | 21 mm |
Bearing Clearance | C3 |
Sealing | Open |
Series | NJ..-E-XL-M1 |
Material | Steel |
Cage | Brass |
Reference speed | 2350 rpm |
Limit speed | 4550 rpm |
Basic static load, radial - C0r | 590000 N |
Basic dynamic load, radial - Cr | 520000 N |
Usually arrives within 14 working days