NSK CYLIND ROLLR BEARING NJ2212ET


Cylindrical roller bearing NJ23

References
nsk:NJ2212ET
rubix:102A8754
manufacturer :NJ2212ET *5
ean:00029176070495
brand logo
brand logo
Technical specifications
Inner diameter60 mm
Outer diameter110 mm
Width28 mm
See all Specifications

Product details : NSK CYLIND ROLLR BEARING NJ2212ET


NSK cylindrical roller bearings have a high radial load capacity due to the line contact between the rolling body and the runways and are particularly suitable for applications with high speeds. With patented cage design for high strength, either in steel sheet, brass or polyamide design, they ensure low noise and heat development. For more sophisticated applications, a selection of highly developed special materials for rolling bearing manufacture is available.
SKF cylindrical roller bearing single row NSK

Technical specifications


Attributes
Logistic Weight1050 g
Inner diameter60 mm
Outer diameter110 mm
Width28 mm
Bearing ClearanceCN
SealingOpen
Show UNSPSC/ECL@SS
£ 62.62 excl. VAT
/ Each
£ 75.14 incl. VAT
  • Usually arrives within 14 working days