NTN NU308C3 CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - NU308C3
See technical informationSee documentsReferences
NTN:NU308C3
Rubix:205A6667
EAN:4547359493627



Documents
Product details : NTN NU308C3 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, floating, separable, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 90x90x23 mm |
|---|---|
| Logistic Weight | 670 g |
| Inner diameter | 40 mm |
| Outer diameter | 90 mm |
| Width | 23 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 57000 N |
| Basic dynamic load, radial - Cr | 65000 N |
Show UNSPSC/ECL@SS
£ 39.31 excl. VAT
/ Each
£ 47.17 incl. VAT
- Usually arrives within 14 working days
