NTN - Cylindrical Roller Bearing - N230
Inner diameter | 150 mm |
---|---|
Outer diameter | 270 mm |
Width | 45 mm |
Logistics dimensions (L x W x H) | 270x270x45 mm |
---|---|
Logistic Weight | 10300 g |
Inner diameter | 150 mm |
Outer diameter | 270 mm |
Width | 45 mm |
Bearing Clearance | CN |
Sealing | Open |
Series | N200 |
Material | Steel |
Cage | Steel |
Basic static load, radial - C0r | 435000 N |
Basic dynamic load, radial - Cr | 380000 N |
Usually arrives within 14 working days