References
NSK:NU226EMC3
Rubix:104A0480
EAN:00029176021787

Product details : NSK CYLIND ROLLR BEARING NU226ECMC3
NSK cylindrical roller bearings have a high radial load capacity due to the line contact between the rolling body and the runways and are particularly suitable for applications with high speeds. With patented cage design for high strength, either in steel sheet, brass or polyamide design, they ensure low noise and heat development. For more sophisticated applications, a selection of highly developed special materials for rolling bearing manufacture is available.
Technical specifications
Attributes
| Inner diameter | 130 mm |
|---|---|
| Outer diameter | 230 mm |
| Width | 40 mm |
| Bearing Clearance | c3 |
| Sealing | open |
Show UNSPSC/ECL@SS
£ 324.15 excl. VAT
/ Each
£ 388.98 incl. VAT
- Usually arrives within 14 working days
