FAG NU322-E-XL-TVP2 CYLINDRICAL ROLLER BEARING 167403860000
Cylindrical roller bearing
See technical informationReferences
FAG:NU322-E-XL-TVP2
Rubix:229A1724
Manufacturer :0167403860000
EAN:4012801235518

Product details : FAG NU322-E-XL-TVP2 CYLINDRICAL ROLLER BEARING 167403860000
Cylindrical roller bearing NU..-E-XL-TVP2, with cage, single row, non-locating bearing, 2 ribs on outer ring, 0 ribs on inner ring (smooth), type NU, Running accuracy in P6
Technical specifications
Attributes
| Logistic Weight | 10300 g |
|---|---|
| Inner diameter | 110 mm |
| Outer diameter | 240 mm |
| Width | 50 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Cage | polyamide |
| Reference speed | 3050 rpm |
| Basic static load, radial - C0r | 475000 N |
| Basic dynamic load, radial - Cr | 495000 N |
Show UNSPSC/ECL@SS
£ 339.02 excl. VAT
/ Each
£ 406.82 incl. VAT
- Delivery usually within ( 7 ) days
