FAG NJ2322-E-XL-MPAX-ILR-C3 CYLINDRICAL ROLLER BEARING
Rolling and Plain Bearings
See technical informationReferences
FAG:NJ2322-E-XL-MPAX-ILR-C3
Rubix:274A8006
Manufacturer :3004196000030
EAN:4064328017306

Product details : FAG NJ2322-E-XL-MPAX-ILR-C3 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing NJ..-E..-MPAX-ILR, with cage, single row, semi-locating bearing, 2 ribs on outer ring, 1 rib on inner ring, type NJ
Technical specifications
Attributes
| Width | 80 mm |
|---|---|
| Bearing Clearance | c3 |
| Basic static load, radial - C0r | 870000 N |
| Basic dynamic load, radial - Cr | 980000 N |
Show UNSPSC/ECL@SS
£ 1,568.36 excl. VAT
/ Each
£ 1,882.03 incl. VAT
- Usually arrives within 14 working days
