References
NSK:NJ322EM
Rubix:106A3248
Manufacturer :NJ322EM N
EAN:0029176675386

Product details : NSK CYLIND ROLLR BEARING NJ322ECM
NSK cylindrical roller bearings have a high radial load capacity due to the line contact between the rolling body and the runways and are particularly suitable for applications with high speeds. With patented cage design for high strength, either in steel sheet, brass or polyamide design, they ensure low noise and heat development. For more sophisticated applications, a selection of highly developed special materials for rolling bearing manufacture is available.
Technical specifications
Attributes
| Logistic Weight | 12000 g |
|---|---|
| Inner diameter | 110 mm |
| Outer diameter | 240 mm |
| Width | 50 mm |
| Bearing Clearance | cn |
| Sealing | open |
Show UNSPSC/ECL@SS
£ 914.43 excl. VAT
/ Each
£ 1,097.32 incl. VAT
- Usually arrives within 14 working days
