NSK NJ408W CYLINDRICAL ROLLER BEARING

Cylindrical roller bearing NJ4

See technical information
References
NSK:NJ408W
Rubix:245A0305
Manufacturer :NJ408W N
EAN:00029176069871
brand logo
Technical specifications
Inner diameter40 mm
Outer diameter110 mm
Width27 mm
See all Specifications

Product details : NSK NJ408W CYLINDRICAL ROLLER BEARING


NSK cylindrical roller bearings have a high radial load capacity due to the line contact between the rolling body and the runways and are particularly suitable for applications with high speeds. With patented cage design for high strength, either in steel sheet, brass or polyamide design, they ensure low noise and heat development. For more sophisticated applications, a selection of highly developed special materials for rolling bearing manufacture is available.
SKF cylindrical roller bearing single row NSK

Technical specifications


Attributes
Logistic Weight1320 g
Inner diameter40 mm
Outer diameter110 mm
Width27 mm
Bearing Clearancecn
Sealingopen
Show UNSPSC/ECL@SS
£ 143.16 excl. VAT
/ Each
£ 171.79 incl. VAT
  • Usually arrives within 14 working days