References
SKF:NU 2236 ECML
Rubix:104A1498
Manufacturer :436733
EAN:7316574820351

Product details : SKF CYLIND ROLLR BEARING NU2236ECML
SKF cylindrical roller bearings are available in many designs, series and sizes. The major design differences between the bearings presented in this section are in:- the number of roller rows (one, two or four) - the type of cage (with, without or special designs) - Bearings with cage can accommodate heavy radial loads, rapid accelerations and high speeds. - Full complement bearings (without cage) incorporate a maximum number of rollers and are therefore suitable for very heavy radial loads at moderate speeds. - SKF high-capacity cylindrical roller bearings combine the high load carrying capacity of a full complement bearing with the high speed capability of a bearing with cage. - the configuration of the inner and outer ring flanges (position and number of guide flanges)
Technical specifications
Attributes
| Logistic Weight | 30130 g |
|---|---|
| Inner diameter | 180 mm |
| Outer diameter | 320 mm |
| Width | 86 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | steel |
| Reference speed | 2200 rpm |
| Basic static load, radial - C0r | 1430000 N |
| Basic dynamic load, radial - Cr | 1100000 N |
Show UNSPSC/ECL@SS
£ 2,833.23 excl. VAT
/ Each
£ 3,399.88 incl. VAT
- Delivery usually within ( 3 ) days
