References
FAG:NJ208-E-XL-JP3
Rubix:274A7945
Manufacturer :0389959640000
EAN:4012802188721

Product details : FAG NJ208-E-XL-JP3 CYLINDRICAL ROLLER BEARING
Cylindrical roller radial bearing
Technical specifications
Attributes
| Logistic Weight | 400,61 g |
|---|---|
| Inner diameter | 40 mm |
| Outer diameter | 80 mm |
| Width | 18 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 39.42 excl. VAT
/ Each
£ 47.30 incl. VAT
- Delivery usually within ( 7 ) days
