SNR NU221EG15C3 CYLINDRICAL ROLLER BEARING
SNR - Cylindrical Roller Bearing - NU.221.E.G15.C3
See technical informationReferences
SNR:NU.221.E.G15.C3
Rubix:205A6470
EAN:3413521123948



Product details : SNR NU221EG15C3 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, floating, separable, polyamide cage
Technical specifications
Attributes
| Inner diameter | 105 mm |
|---|---|
| Outer diameter | 190 mm |
| Width | 36 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Cage | polyamide |
| Reference speed | 3400 rpm |
| Basic static load, radial - C0r | 323000 N |
| Basic dynamic load, radial - Cr | 263000 N |
Show UNSPSC/ECL@SS
£ 162.24 excl. VAT
/ Each
£ 194.69 incl. VAT
- Usually arrives within 14 working days
