NSK CYLINDRICAL ROLLER BEARING NN3016MBKRE44CC1P4
Cylindrical roller bearing NN30
See technical informationReferences
NSK:NN3016MBKRE44CC1P4
Rubix:104A6185
EAN:00029176654732

Product details : NSK CYLINDRICAL ROLLER BEARING NN3016MBKRE44CC1P4
NSK cylindrical roller bearings feature a patented high-performance cage made of steel, bronze or polyamide. However, for demanding applications, other materials can be used. These bearings generate little noise or heat. Since the contact between the rolling element and the raceway is linear, they have good radial load capacity and a high limiting speed.
Technical specifications
Attributes
| Inner diameter | 80 mm |
|---|---|
| Outer diameter | 125 mm |
| Width | 34 mm |
| Bearing Clearance | cn |
| Sealing | open |
Show UNSPSC/ECL@SS
£ 324.35 excl. VAT
/ Each
£ 389.22 incl. VAT
- Usually arrives within 14 working days
