References
FAG:NJ332-E-M1-C3
Rubix:274A8060
Manufacturer :0190079060030
EAN:4012801334297

Product details : FAG NJ332-E-M1-C3 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing NJ. . -E-XL-TVP2, with cage, single row, semi-locating bearing, 2 ribs on outer ring, 1 rib on inner ring, type NJ
Cylindrical roller bearing NJ..-E-M1, with cage, single row, semi-locating bearing, 2 ribs on outer ring, 1 rib on inner ring, type NJ
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 68x340x340 mm |
|---|---|
| Logistic Weight | 32200 g |
| Inner diameter | 160 mm |
| Outer diameter | 340 mm |
| Width | 68 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Material | steel |
| Cage | brass |
| Reference speed | 1770 rpm |
| Basic static load, radial - C0r | 1060000 N |
| Basic dynamic load, radial - Cr | 860000 N |
Show UNSPSC/ECL@SS
£ 1,800.78 excl. VAT
/ Each
£ 2,160.94 incl. VAT
- Usually arrives within 14 working days
