NTN NJ326C3 CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - NJ326C3
See technical informationSee documentsReferences
NTN:NJ326C3
Rubix:205A5940
EAN:4547359124255



Documents
Product details : NTN NJ326C3 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, single direction for axial loads, separable, brass cage.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 280x280x58 mm |
|---|---|
| Logistic Weight | 18710 g |
| Inner diameter | 130 mm |
| Outer diameter | 280 mm |
| Width | 58 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Material | steel |
| Cage | brass |
| Basic static load, radial - C0r | 665000 N |
| Basic dynamic load, radial - Cr | 620000 N |
Show UNSPSC/ECL@SS
£ 802.63 excl. VAT
/ Each
£ 963.16 incl. VAT
- Usually arrives within 14 working days
