Cylindrical roller bearing
Inner diameter | 25 mm |
---|---|
Outer diameter | 47 mm |
Width | 30 mm |
Logistics dimensions (L x W x H) | 30x47x47 mm |
---|---|
Logistic Weight | 250 g |
Inner diameter | 25 mm |
Outer diameter | 47 mm |
Width | 30 mm |
Bearing Clearance | CN |
Sealing | Two rubber seals |
Series | SL04..-PP-2NR |
Basic static load, radial - C0r | 60000 N |
Basic dynamic load, radial - Cr | 46000 N |
Usually arrives within 14 working days