Cylindrical Roller Bearing NU… Series
Inner diameter | 35 mm |
---|---|
Outer diameter | 72 mm |
Width | 23 mm |
Logistics dimensions (L x W x H) | 23x72x72 mm |
---|---|
Logistic Weight | 399 g |
Inner diameter | 35 mm |
Outer diameter | 72 mm |
Width | 23 mm |
Bearing Clearance | CN |
Sealing | Open |
Series | NU22 |
Material | Bearing steel |
Cage | Other |
Reference speed | 11000 rpm |
Limit speed | 12000 rpm |
Basic static load, radial - C0r | 63000 N |
Basic dynamic load, radial - Cr | 69500 N |
Usually arrives within 14 working days