INA SL181860-E CYLINDRICAL ROLLER BEARING

Cylindrical roller bearing

See technical information

References

INA:SL181860-E
Rubix:262A8117
Manufacturer :0153807770000
EAN:4054366321961
brand logo

Technical specifications

Inner diameter300 mm
Outer diameter380 mm
Width38 mm
See all Specifications

Product details : INA SL181860-E CYLINDRICAL ROLLER BEARING


Cylindrical roller bearing SL1818. . -E, full complement roller set, single row, semi-locating bearing, 1 rib on outer ring, 2 ribs on inner ring, type SL18
Cylindrical roller bearing SL1818..-E, full complement roller set, single row, semi-locating bearing, 1 rib on outer ring, 2 ribs on inner ring, type SL18

Technical specifications


Attributes
Logistics dimensions (L x W x H)38x380x380 mm
Logistic Weight9850 g
Inner diameter300 mm
Outer diameter380 mm
Width38 mm
Bearing Clearancecn
Sealingopen
Reference speed680 rpm
Basic static load, radial - C0r840000 N
Basic dynamic load, radial - Cr455000 N
£ 1,858.94 excl. VAT
/ Each
£ 2,230.73 incl. VAT
  • Delivery usually within ( 7 ) days