FAG NU2212-E-XL-M1-C3A CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing
See technical informationReferences
FAG:NU2212-E-XL-M1-C3>A
Rubix:274A8136
Manufacturer :0933312070030
EAN:4054371160142

Product details : FAG NU2212-E-XL-M1-C3A CYLINDRICAL ROLLER BEARING
FAG cylindrical roller bearings
These bearings have one or more rows of rolling elements in the form of cylinders. Unlike balls, a cylinder has a larger contact area perpendicular to the cylinder axis, which allows it to transmit higher forces, provides greater stiffness, and enables the use of rolling elements with a smaller diameter under the same load.Brand information:
FAG is a worldwide leader in the development and manufacture of ball bearings and is known for its high quality, reliability and technical expertise. With over 100 years of experience, FAG offers a wide range of bearings that meet the requirements of the most demanding industries.
Technical specifications
Attributes
| Inner diameter | 60 mm |
|---|---|
| Outer diameter | 110 mm |
| Width | 28 mm |
| Bearing Clearance | c3 |
Show UNSPSC/ECL@SS
£ 134.83 excl. VAT
/ Each
£ 161.80 incl. VAT
- Delivery usually within ( 7 ) days
