Cylindrical Roller Bearing NU… Series
Inner diameter | 35 mm |
---|---|
Outer diameter | 80 mm |
Width | 21 mm |
Logistics dimensions (L x W x H) | 21x80x80 mm |
---|---|
Logistic Weight | 484 g |
Inner diameter | 35 mm |
Outer diameter | 80 mm |
Width | 21 mm |
Bearing Clearance | C3 |
Sealing | Open |
Series | NU 3.. |
Material | Bearing steel |
Cage | Steel |
Reference speed | 9500 rpm |
Limit speed | 11000 rpm |
Basic static load, radial - C0r | 63000 N |
Basic dynamic load, radial - Cr | 75000 N |
Usually arrives within 14 working days