References
INA:SL024936-A-BR-C3
Rubix:274A8420
Manufacturer :0071889430030
EAN:4054366269225

Product details : INA SL024936-A-BR-C3 CYLINDRICAL ROLLER BEARING
Technical specifications
Attributes
| Logistic Weight | 10500 g |
|---|---|
| Inner diameter | 180 mm |
| Outer diameter | 250 mm |
| Width | 69 mm |
| Bearing Clearance | c3 |
| Sealing | open |
Show UNSPSC/ECL@SS
£ 1,082.39 excl. VAT
/ Each
£ 1,298.87 incl. VAT
- Usually arrives within 14 working days
