Cylindrical Roller Bearing NU… Series
Inner diameter | 50 mm |
---|---|
Outer diameter | 110 mm |
Width | 27 mm |
Logistics dimensions (L x W x H) | 27x110x110 mm |
---|---|
Logistic Weight | 1176 g |
Inner diameter | 50 mm |
Outer diameter | 110 mm |
Width | 27 mm |
Bearing Clearance | CN |
Sealing | Open |
Series | NU 3.. |
Material | Bearing steel |
Cage | Steel |
Reference speed | 6700 rpm |
Limit speed | 8000 rpm |
Basic static load, radial - C0r | 112000 N |
Basic dynamic load, radial - Cr | 127000 N |
In stock: Next day delivery