Cylindrical roller bearing
Inner diameter | 30 mm |
---|---|
Outer diameter | 62 mm |
Width | 16 mm |
Logistics dimensions (L x W x H) | 16x62x62 mm |
---|---|
Logistic Weight | 218 g |
Inner diameter | 30 mm |
Outer diameter | 62 mm |
Width | 16 mm |
Bearing Clearance | C3 |
Sealing | Open |
Series | NUP..-E-XL-TVP2 |
Material | Steel |
Cage | Polyamide |
Reference speed | 9600 rpm |
Limit speed | 16300 rpm |
Basic static load, radial - C0r | 37500 N |
Basic dynamic load, radial - Cr | 46000 N |
Usually arrives within 14 working days