NSK SR R RB NU2322MC3

Cylindrical roller bearing NU23

See technical information
References
NSK:NU2322EMC3
Rubix:184A2091
Manufacturer :NU2322EMC3 N
EAN:00029176707100
brand logo
Technical specifications
Inner diameter110 mm
Outer diameter240 mm
Width80 mm
See all Specifications

Product details : NSK SR R RB NU2322MC3


NSK cylindrical roller bearings have a high radial load capacity due to the line contact between the rolling body and the runways and are particularly suitable for applications with high speeds. With patented cage design for high strength, either in steel sheet, brass or polyamide design, they ensure low noise and heat development. For more sophisticated applications, a selection of highly developed special materials for rolling bearing manufacture is available.
SKF cylindrical roller bearing single row NSK

Technical specifications


Attributes
Logistic Weight18300 g
Inner diameter110 mm
Outer diameter240 mm
Width80 mm
Bearing Clearancec3
Sealingopen
Show UNSPSC/ECL@SS
£ 932.43 excl. VAT
/ Each
£ 1,118.92 incl. VAT
  • Usually arrives within 14 working days