Cylindrical Roller Bearing NU… Series
Inner diameter | 80 mm |
---|---|
Outer diameter | 170 mm |
Width | 39 mm |
Logistics dimensions (L x W x H) | 39x170x170 mm |
---|---|
Logistic Weight | 3885,5 g |
Inner diameter | 80 mm |
Outer diameter | 170 mm |
Width | 39 mm |
Bearing Clearance | c3 |
Sealing | open |
Series | nu 3.. |
Material | bearing steel |
Cage | steel |
Reference speed | 4300 rpm |
Limit speed | 5000 rpm |
Basic static load, radial - C0r | 290000 N |
Basic dynamic load, radial - Cr | 300000 N |
Usually arrives within 14 working days