Cylindrical roller bearing
Inner diameter | 40 mm |
---|---|
Outer diameter | 90 mm |
Width | 23 mm |
Logistic Weight | 674 g |
---|---|
Inner diameter | 40 mm |
Outer diameter | 90 mm |
Width | 23 mm |
Bearing Clearance | C4 |
Sealing | Open |
Series | NJ3..-E |
Cage | Polyamide |
Reference speed | 7100 rpm |
Limit speed | 10900 rpm |
Basic static load, radial - C0r | 79000 N |
Basic dynamic load, radial - Cr | 96000 N |
Usually arrives within 14 working days