FAG NN3018-D-TVP-SP-XL SUPER PRECISION CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing
See technical informationReferences
FAG:NN3018-D-TVP-SP-XL
Rubix:238A2778
Manufacturer :0929988870000
EAN:4054371090470

Product details : FAG NN3018-D-TVP-SP-XL SUPER PRECISION CYLINDRICAL ROLLER BEARING
Super precision cylindrical roller bearings NN30..-D-TVP-SP, non-locating bearing, double row, separable, with cage
Technical specifications
Attributes
| Inner diameter | 90 mm |
|---|---|
| Outer diameter | 140 mm |
| Width | 37 mm |
| Bearing Clearance | c1 |
| Cage | polyamide |
| Basic static load, radial - C0r | 216000 N |
| Basic dynamic load, radial - Cr | 162000 N |
Show UNSPSC/ECL@SS
£ 488.08 excl. VAT
/ Each
£ 585.70 incl. VAT
- Delivery usually within ( 7 ) days
