FAG NU1014-XL-M1-C3 CYLINDRICAL ROLLER BEARING 167371560030
Cylindrical roller bearing
See technical informationReferences
FAG:NU1014-XL-M1-C3
Rubix:229A1547
Manufacturer :0167371560030
EAN:4012801391641

Product details : FAG NU1014-XL-M1-C3 CYLINDRICAL ROLLER BEARING 167371560030
Bearings for fixed bearings and for axial loads in one direction.
Cylindrical roller bearing NU..-XL-M1, with cage, single row, non-locating bearing, 2 ribs on outer ring, 0 ribs on inner ring (smooth), type NU, Running accuracy in P6
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 20x110x110 mm |
|---|---|
| Logistic Weight | 690 g |
| Inner diameter | 70 mm |
| Outer diameter | 110 mm |
| Width | 20 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Material | steel |
| Cage | brass |
| Reference speed | 5500 rpm |
| Basic static load, radial - C0r | 81000 N |
| Basic dynamic load, radial - Cr | 77000 N |
Show UNSPSC/ECL@SS
£ 111.40 excl. VAT
/ Each
£ 133.68 incl. VAT
- Usually arrives within 14 working days
