SKF CYLINDRICAL ROLLER BEARING NU336ECM
Cylindrical Roller Bearing NU… Series
See technical informationReferences
SKF:NU 336 ECM
Rubix:103A4416
Manufacturer :16421
EAN:7316577313270

Product details : SKF CYLINDRICAL ROLLER BEARING NU336ECM
SKF cylindrical roller bearings are available in many designs, series and sizes. The major design differences between the bearings presented in this section are in:- the number of roller rows (one, two or four) - the type of cage (with, without or special designs) - Bearings with cage can accommodate heavy radial loads, rapid accelerations and high speeds. - Full complement bearings (without cage) incorporate a maximum number of rollers and are therefore suitable for very heavy radial loads at moderate speeds. - SKF high-capacity cylindrical roller bearings combine the high load carrying capacity of a full complement bearing with the high speed capability of a bearing with cage. - the configuration of the inner and outer ring flanges (position and number of guide flanges)
Strengths
- High radial load carrying capacity
- Low friction
- Long service life
- Accommodate axial displacement in both directions
- Separable design
- Low friction
- Long service life
- Accommodate axial displacement in both directions
- Separable design
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 75x380x380 mm |
|---|---|
| Logistic Weight | 42676 g |
| Inner diameter | 180 mm |
| Outer diameter | 380 mm |
| Width | 75 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | bearing steel |
| Reference speed | 1600 rpm |
| Basic static load, radial - C0r | 1290000 N |
| Basic dynamic load, radial - Cr | 1020000 N |
Show UNSPSC/ECL@SS
£ 3,269.48 excl. VAT
/ Each
£ 3,923.38 incl. VAT
- Usually arrives within 14 working days
