FAG NUP204-E-XL-TVP2-C3 CYLINDRICAL ROLLER BEARING 167407000030
Cylindrical roller bearing
See technical informationReferences
FAG:NUP204-E-XL-TVP2-C3
Rubix:229A1748
Manufacturer :0167407000030
EAN:4054371446543

Product details : FAG NUP204-E-XL-TVP2-C3 CYLINDRICAL ROLLER BEARING 167407000030
Cylindrical roller bearing NUP..-E-XL-TVP2, with cage, single row, locating bearing, 2 ribs on outer ring, 1 rib on inner ring, rib washer internal, type NUP
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 14x47x47 mm |
|---|---|
| Logistic Weight | 119 g |
| Inner diameter | 20 mm |
| Outer diameter | 47 mm |
| Width | 14 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Material | steel |
| Cage | polyamide |
| Reference speed | 12800 rpm |
| Basic static load, radial - C0r | 24700 N |
| Basic dynamic load, radial - Cr | 32500 N |
Show UNSPSC/ECL@SS
£ 24.16 excl. VAT
/ Each
£ 28.99 incl. VAT
- Delivery usually within ( 7 ) days
