SNR - Cylindrical Roller Bearing - NU.2313.E.G15
Inner diameter | 65 mm |
---|---|
Outer diameter | 140 mm |
Width | 48 mm |
Inner diameter | 65 mm |
---|---|
Outer diameter | 140 mm |
Width | 48 mm |
Bearing Clearance | CN |
Sealing | Open |
Series | NU2300 |
Reference speed | 4100 rpm |
Limit speed | 6000 rpm |
Basic static load, radial - C0r | 287000 N |
Basic dynamic load, radial - Cr | 247000 N |
Usually arrives within 14 working days