Cylindrical roller bearing
Inner diameter | 100 mm |
---|---|
Outer diameter | 180 mm |
Width | 46 mm |
Logistics dimensions (L x W x H) | 46x180x180 mm |
---|---|
Logistic Weight | 4770 g |
Inner diameter | 100 mm |
Outer diameter | 180 mm |
Width | 46 mm |
Bearing Clearance | c3 |
Sealing | open |
Series | nj..-e-xl-tvp2 |
Cage | polyamide |
Reference speed | 2900 rpm |
Limit speed | 5300 rpm |
Basic static load, radial - C0r | 445000 N |
Basic dynamic load, radial - Cr | 395000 N |
Usually arrives within 14 working days