NSK SINGLE ROW R ROLLER BEARING NU1068M


Cylindrical roller bearing NU10

References
nsk:NU1068M
rubix:105A4748
manufacturer :NU1068CC *5
ean:00029176402197
brand logo
brand logo
Technical specifications
Inner diameter340 mm
Outer diameter520 mm
Width82 mm
See all Specifications

Product details : NSK SINGLE ROW R ROLLER BEARING NU1068M


NSK cylindrical roller bearings have a high radial load capacity due to the line contact between the rolling body and the runways and are particularly suitable for applications with high speeds. With patented cage design for high strength, either in steel sheet, brass or polyamide design, they ensure low noise and heat development. For more sophisticated applications, a selection of highly developed special materials for rolling bearing manufacture is available.
SKF cylindrical roller bearing single row NSK

Technical specifications


Attributes
Logistic Weight62000 g
Inner diameter340 mm
Outer diameter520 mm
Width82 mm
Bearing Clearancecn
Sealingopen
Show UNSPSC/ECL@SS
£ 4,750.40 excl. VAT
/ Each
£ 5,700.48 incl. VAT
  • Usually arrives within 14 working days