FAG NU2224-E-XL-M1A-C3 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing
See technical informationReferences
FAG:NU2224-E-XL-M1A-C3
Rubix:274A8142
Manufacturer :0192424330030
EAN:4012801024242

Product details : FAG NU2224-E-XL-M1A-C3 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing NU..-E-XL-M1A, with cage, single row, non-locating bearing, 2 ribs on outer ring, 0 ribs on inner ring (smooth), type NU, Running accuracy in P6
Strengths
Supports high radial loads.
Applications
Movable bearing.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 58x215x215 mm |
|---|---|
| Logistic Weight | 9409 g |
| Inner diameter | 120 mm |
| Outer diameter | 215 mm |
| Width | 58 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Cage | brass |
| Reference speed | 2500 rpm |
| Basic static load, radial - C0r | 610000 N |
| Basic dynamic load, radial - Cr | 530000 N |
Show UNSPSC/ECL@SS
£ 504.72 excl. VAT
/ Each
£ 605.66 incl. VAT
- Delivery usually within ( 7 ) days
