FAG NU211-E-XL-M1-C3 CYLINDRICAL ROLLER BEARING 0190079730030
Cylindrical roller bearing NU2..-E
See technical informationReferences
FAG:NU211-E-M1-C3
Rubix:235A0989
Manufacturer :0190079730030
EAN:4012801179300

Product details : FAG NU211-E-XL-M1-C3 CYLINDRICAL ROLLER BEARING 0190079730030
Cylindrical roller bearing
Cylindrical roller bearing, main dimensions according to DIN 5412-1, floating bearing, dismountable, single row, brass cage, not sealed, clearance larger than normal.
Technical specifications
Attributes
| Logistic Weight | 750 g |
|---|---|
| Inner diameter | 55 mm |
| Outer diameter | 100 mm |
| Width | 21 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Material | steel |
| Cage | brass |
| Basic static load, radial - C0r | 95000 N |
| Basic dynamic load, radial - Cr | 99000 N |
Show UNSPSC/ECL@SS
£ 95.53 excl. VAT
/ Each
£ 114.64 incl. VAT
- Delivery usually within ( 7 ) days
