NSK CYLIND ROLLR BEARING NU315ECJ


Cylindrical roller bearing NU3

References
nsk:NU315W
rubix:106A2395
manufacturer :NU315W *5
ean:00029176028526
brand logo
brand logo
Technical specifications
Inner diameter75 mm
Outer diameter160 mm
Width37 mm
See all Specifications

Product details : NSK CYLIND ROLLR BEARING NU315ECJ


NSK cylindrical roller bearings have a high radial load capacity due to the line contact between the rolling body and the runways and are particularly suitable for applications with high speeds. With patented cage design for high strength, either in steel sheet, brass or polyamide design, they ensure low noise and heat development. For more sophisticated applications, a selection of highly developed special materials for rolling bearing manufacture is available.
SKF cylindrical roller bearing single row NSK

Technical specifications


Attributes
Logistic Weight3400 g
Inner diameter75 mm
Outer diameter160 mm
Width37 mm
Bearing ClearanceCN
SealingOpen
Show UNSPSC/ECL@SS
£ 142.87 excl. VAT
/ Each
£ 171.44 incl. VAT
  • Usually arrives within 14 working days