References
INA:SL192319-TB-XL
Rubix:201A7583
Manufacturer :0572429410000
EAN:4054366757586

Product details : INA SL192319-TB-XL CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing SL1923, full comply, roller set self-retaining, single row, semi-locating bearing, 2 ribs on outer ring, 1 rib on inner ring, type SL19
Cylindrical roller bearing SL1923, full compl, roller set self-retaining, single row, semi-locating bearing, 2 ribs on outer ring, 1 rib on inner ring, type SL19
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 67x200x200 mm |
|---|---|
| Logistic Weight | 10200 g |
| Inner diameter | 95 mm |
| Outer diameter | 200 mm |
| Width | 67 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Reference speed | 1620 rpm |
| Basic static load, radial - C0r | 710000 N |
| Basic dynamic load, radial - Cr | 650000 N |
Show UNSPSC/ECL@SS
£ 925.26 excl. VAT
/ Each
£ 1,110.31 incl. VAT
- Usually arrives within 14 working days
