References
Timken:NJ 332 EMA
Rubix:396A0675
EAN:0053893773834

Product details : TIMKEN NJ332EMA CYLINDRICAL ROLLER BEARING
Single-row cylindrical roller bearing Timken
Technical specifications
Attributes
| Inner diameter | 160 mm |
|---|---|
| Outer diameter | 340 mm |
| Width | 68 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 2,136.17 excl. VAT
/ Each
£ 2,563.40 incl. VAT
- Usually arrives within 14 working days
