References
FAG:NJ415-XL-M1-C3
Rubix:274A8068
Manufacturer :0389084760030
EAN:4012801993098

Product details : FAG NJ415-XL-M1-C3 CYLINDRICAL ROLLER BEARING
NJ4 cylindrical roller radial bearing, main dimensions to DIN 5412-1, support bearing, detachable, with cage
Technical specifications
Attributes
| Logistic Weight | 7200 g |
|---|---|
| Inner diameter | 75 mm |
| Outer diameter | 190 mm |
| Width | 45 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Cage | brass |
Show UNSPSC/ECL@SS
£ 518.43 excl. VAT
/ Each
£ 622.12 incl. VAT
- Usually arrives within 14 working days
