NSK NU206EWC3 CYLINDRICAL ROLLER BEARING

Cylindrical roller bearing NU23

See technical information
References
NSK:NU206EWC3
Rubix:231A6595
Manufacturer :NU206EWC3 N
EAN:00029176033360
brand logo
Technical specifications
Inner diameter30 mm
Outer diameter62 mm
Width16 mm
See all Specifications

Product details : NSK NU206EWC3 CYLINDRICAL ROLLER BEARING


NSK cylindrical roller bearings have a high radial load capacity due to the line contact between the rolling body and the runways and are particularly suitable for applications with high speeds. With patented cage design for high strength, either in steel sheet, brass or polyamide design, they ensure low noise and heat development. For more sophisticated applications, a selection of highly developed special materials for rolling bearing manufacture is available.
SKF cylindrical roller bearing single row NSK

Technical specifications


Attributes
Inner diameter30 mm
Outer diameter62 mm
Width16 mm
Bearing Clearancec3
Sealingopen
Show UNSPSC/ECL@SS
£ 23.64 excl. VAT
/ Each
£ 28.37 incl. VAT
  • Usually arrives within 14 working days