Cylindrical roller bearing
Inner diameter | 50 mm |
---|---|
Outer diameter | 110 mm |
Width | 40 mm |
Logistics dimensions (L x W x H) | 40x110x110 mm |
---|---|
Logistic Weight | 1970 g |
Inner diameter | 50 mm |
Outer diameter | 110 mm |
Width | 40 mm |
Bearing Clearance | C3 |
Sealing | Open |
Series | NJ..-E-XL-M1A |
Cage | Brass |
Reference speed | 4900 rpm |
Limit speed | 11600 rpm |
Basic static load, radial - C0r | 187000 N |
Basic dynamic load, radial - Cr | 193000 N |
Usually arrives within 14 working days