FAG NJ210-E-XL-M1-C3 CYLINDRICAL ROLLER BEARING 190073880030
Cylindrical roller bearing
See technical informationReferences
FAG:NJ210-E-XL-M1-C3
Rubix:229A1377
Manufacturer :0190073880030
EAN:4012801176644

Product details : FAG NJ210-E-XL-M1-C3 CYLINDRICAL ROLLER BEARING 190073880030
Cylindrical roller bearing NJ..-E-XL-M1, with cage, single row, semi-locating bearing, 2 ribs on outer ring, 1 rib on inner ring, type NJ
Strengths
Supports high radial loads.
Applications
Movable bearing.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 20x90x90 mm |
|---|---|
| Logistic Weight | 560 g |
| Inner diameter | 50 mm |
| Outer diameter | 90 mm |
| Width | 20 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Cage | brass |
| Reference speed | 6600 rpm |
| Basic static load, radial - C0r | 69000 N |
| Basic dynamic load, radial - Cr | 75000 N |
Show UNSPSC/ECL@SS
£ 84.59 excl. VAT
/ Each
£ 101.51 incl. VAT
- Delivery usually within ( 7 ) days
