FAG NJ303-E-XL-TVP2 CYLINDRICAL ROLLER BEARING 167359940000
Cylindrical roller bearing
See technical informationReferences
FAG:NJ303-E-XL-TVP2
Rubix:229A1491
Manufacturer :0167359940000
EAN:4012801176941

Product details : FAG NJ303-E-XL-TVP2 CYLINDRICAL ROLLER BEARING 167359940000
Cylindrical roller bearing NJ..-E-XL-TVP2, with cage, single row, semi-locating bearing, 2 ribs on outer ring, 1 rib on inner ring, type NJ
Technical specifications
Attributes
| Logistic Weight | 124 g |
|---|---|
| Inner diameter | 17 mm |
| Outer diameter | 47 mm |
| Width | 14 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Cage | polyamide |
| Reference speed | 13500 rpm |
| Basic static load, radial - C0r | 21200 N |
| Basic dynamic load, radial - Cr | 30000 N |
Show UNSPSC/ECL@SS
£ 21.96 excl. VAT
/ Each
£ 26.35 incl. VAT
- In stock: Next day delivery
