References
INA:RSL182211-A-XL
Rubix:238A1576
Manufacturer :0501954920000
EAN:4012802708486

Product details : INA RSL182211-A-XL CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing RSL18..-XL, full complement roller set, single row, non-locating bearing, no outer ring, 2 ribs on inner ring, type RSL18
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 25x89x89 mm |
|---|---|
| Logistic Weight | 540 g |
| Inner diameter | 55 mm |
| Outer diameter | 88.81 mm |
| Width | 25 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | steel |
| Basic static load, radial - C0r | 148000 N |
| Basic dynamic load, radial - Cr | 140000 N |
Show UNSPSC/ECL@SS
£ 113.73 excl. VAT
/ Each
£ 136.48 incl. VAT
- Usually arrives within 14 working days
