Cylindrical roller bearing
Inner diameter | 35 mm |
---|---|
Outer diameter | 72 mm |
Width | 23 mm |
Logistic Weight | 406 g |
---|---|
Inner diameter | 35 mm |
Outer diameter | 72 mm |
Width | 23 mm |
Bearing Clearance | CN |
Sealing | Open |
Series | NU..-E-XL-TVP2 |
Cage | Polyamide |
Reference speed | 7200 rpm |
Limit speed | 12300 rpm |
Basic static load, radial - C0r | 65000 N |
Basic dynamic load, radial - Cr | 73000 N |
In stock: Next day delivery