NTN NJ2312ET2X CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - NJ2312ET2X
See technical informationSee documentsReferences
NTN:NJ2312ET2X
Rubix:205A5762
EAN:4547359702231



Documents
Product details : NTN NJ2312ET2X CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, single direction for axial loads, separable, polyamide cage.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 130x130x46 mm |
|---|---|
| Logistic Weight | 2825 g |
| Inner diameter | 60 mm |
| Outer diameter | 130 mm |
| Width | 46 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | steel |
| Cage | polyamide |
| Basic static load, radial - C0r | 262000 N |
| Basic dynamic load, radial - Cr | 222000 N |
Show UNSPSC/ECL@SS
£ 134.38 excl. VAT
/ Each
£ 161.26 incl. VAT
- Usually arrives within 14 working days
