NTN - Cylindrical Roller Bearing - NU2226
Inner diameter | 130 mm |
---|---|
Outer diameter | 230 mm |
Width | 64 mm |
Logistics dimensions (L x W x H) | 230x230x64 mm |
---|---|
Logistic Weight | 10655 g |
Inner diameter | 130 mm |
Outer diameter | 230 mm |
Width | 64 mm |
Bearing Clearance | CN |
Sealing | Open |
Series | NU2200 |
Material | Steel |
Cage | Steel |
Basic static load, radial - C0r | 530000 N |
Basic dynamic load, radial - Cr | 420000 N |
Usually arrives within 14 working days