References
NSK:NU304ET
Rubix:103A0636
Manufacturer :NU304ET N
EAN:00029176687273

Product details : NSK CYLIND ROLLR BEARING NU304ET:NSK
NSK cylindrical roller bearings have a high radial load capacity due to the line contact between the rolling body and the runways and are particularly suitable for applications with high speeds. With patented cage design for high strength, either in steel sheet, brass or polyamide design, they ensure low noise and heat development. For more sophisticated applications, a selection of highly developed special materials for rolling bearing manufacture is available.
SKF cylindrical roller bearing single row NSK
Technical specifications
Attributes
| Logistic Weight | 145 g |
|---|---|
| Inner diameter | 20 mm |
| Outer diameter | 52 mm |
| Width | 15 mm |
| Bearing Clearance | cn |
| Sealing | open |
Show UNSPSC/ECL@SS
£ 20.64 excl. VAT
/ Each
£ 24.77 incl. VAT
- In stock: Next day delivery
