Cylindrical roller bearing
Inner diameter | 200 mm |
---|---|
Outer diameter | 270 mm |
Width | 80 mm |
Logistic Weight | 12300 g |
---|---|
Inner diameter | 200 mm |
Outer diameter | 270 mm |
Width | 80 mm |
Bearing Clearance | CN |
Sealing | Open |
Series | SL04..-D |
Material | Steel |
Limit speed | 670 rpm |
Basic static load, radial - C0r | 1210000 N |
Basic dynamic load, radial - Cr | 540000 N |
Usually arrives within 14 working days