FAG NJ313-E-XL-TVP2 CYLINDRICAL ROLLER BEARING 167364350000
Cylindrical roller bearing
See technical informationReferences
FAG:NJ313-E-XL-TVP2
Rubix:229A1509
Manufacturer :0167364350000
EAN:4012801023658

Product details : FAG NJ313-E-XL-TVP2 CYLINDRICAL ROLLER BEARING 167364350000
Cylindrical roller bearing NJ..-E-XL-TVP2, with cage, single row, semi-locating bearing, 2 ribs on outer ring, 1 rib on inner ring, type NJ
Technical specifications
Attributes
| Logistic Weight | 2320 g |
|---|---|
| Inner diameter | 65 mm |
| Outer diameter | 140 mm |
| Width | 33 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Cage | polyamide |
| Reference speed | 4800 rpm |
| Basic static load, radial - C0r | 191000 N |
| Basic dynamic load, radial - Cr | 214000 N |
Show UNSPSC/ECL@SS
£ 99.18 excl. VAT
/ Each
£ 119.02 incl. VAT
- Delivery usually within ( 7 ) days
